Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT430
- Zoro # G625018395
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Label Thickness
2.8 mm
Width
4 in
Recommended Ribbon
BMSLPR03
Product Type
Continuous Label Stock
Compatible Mfr Part Number
BMSLPR03, TD-4750TNWBCS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT430
- Zoro #
- G625018395
- UPC #
- 700908009449
- Country of Origin
- United States
Dimensions
- Label Thickness
- 2.8 mm
- Width
- 4 in
- Core Diameter
- 1 in
Details
- Item
- Label
- Recommended Ribbon
- BMSLPR03
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Material Properties
- Glow-in-the-Dark
- Printer Series Compatibility
- TD 4
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -40 Degrees F
- Label Material
- Vinyl
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Adhesive
- Adhesive
- Label Finish
- Gloss
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Maximum Service Temperature
- 180 Degrees F
- Label Color
- Green
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Glow-in-the-Dark, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.