Label
- Mfr # BMSLT46BNK
- Zoro # G925018316
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Label Material
Vinyl
Label Width
4 in
Labels per Roll
200
Preprinted Text
No Legend
Core Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT46BNK
- Zoro #
- G925018316
- UPC #
- 700908009401
- Country of Origin
- United States
Dimensions
- Label Width
- 4 in
- Core Diameter
- 1 in
- Label Thickness
- 3 mm
- Label Height
- 6 in
- Roll Length
- 104 ft
- Roll Width
- 4 in
Details
- Item
- Label
- Label Material
- Vinyl
- Labels per Roll
- 200
- Preprinted Text
- No Legend
- Label Color
- White
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Label Media Format
- Precut Roll
- Product Type
- Pre-Cut Label Stock Roll
- Recommended Ribbon
- BMSLPR03
- Printer Series Compatibility
- TD-4750TNWBCS
- Label Finish
- Gloss
- Adhesive Material
- Acrylic
- Labels per Row
- 200
- Adhesive
- Adhesive
- Adhesive Properties
- Permanent Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 320 Degrees F
- Inkjet Printable
- No
Description
Label, For Print Method Thermal Transfer, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Height 6 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 200, Printer Series Compatibility TD-4750TNWBCS, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series Not Applicable, Recommended Ribbon BMSLPR03, Resistance Properties Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.