Label
- Mfr # BMSLT46NFPA
- Zoro # G625017794
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Label Material
Vinyl
Printer Series Compatibility
TD-4750TNWBCS
Labels per Roll
200
Label Media Format
Precut Roll
Label Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT46NFPA
- Zoro #
- G625017794
- UPC #
- 700908009012
- Country of Origin
- United States
- Item
- Label
- Label Material
- Vinyl
- Printer Series Compatibility
- TD-4750TNWBCS
- Labels per Roll
- 200
- Label Media Format
- Precut Roll
- Standards
- NFPA
- Product Type
- Pre-Cut Label Stock Roll
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Recommended Ribbon
- BMSLPR03
- Preprinted Images
- NFPA Diamonds
- Label Finish
- Gloss
- Minimum Service Temperature
- -40 Degrees F
- Labels per Row
- 200
- Maximum Service Temperature
- 320 Degrees F
- Inkjet Printable
- No
- Label Color
- White
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Adhesive
- Adhesive
- Preprinted Text
- NFPA Diamonds
Dimensions
- Label Width
- 4 in
- Label Height
- 6 in
- Core Diameter
- 1 in
- Label Thickness
- 3 mm
- Roll Length
- 104 ft
- Roll Width
- 4 in
Description
Label, For Print Method Thermal Transfer, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Height 6 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 200, Printer Series Compatibility TD-4750TNWBCS, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series Not Applicable, Recommended Ribbon BMSLPR03, Resistance Properties Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.