Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRTPTD450
Zoro #
G3774386
UPC #
012502639510
Country of Origin
China
Dimensions
Battery Size
AA
Font Size
12, 18, 24, 36, 42, 6, 9, Auto
Tape Length
13.1 ft
Overall Width
7 3/8 in
Overall Length
7 in
Tape Width
3/4 in
Overall Height
2 7/8 in
Maximum Font Size
42 pt.
Minimum Font Size
6 pt.
Max Label Width
3/4"
Minimum Label Width
1/8 in
Minimum Label Length
26 1/4 ft
Maximum Label Width
3/4 in
Maximum Tape Length
26 1/4 ft
Description
Portable Label Printer, Color Printing Capability Single Color, Maximum Label Width 3/4 in, Maximum Labels/Day 50, Mode of Operation PC Connected, Power Source AC Power, Battery Power, Print Technology Thermal Transfer, Printhead Resolution 180 dpi, Input Method Keyboard, Label Series Compatibility Tze Series Tapes, Built-In Label Templates Custom Labels, Display Monochrome LCD, Included Software P-Touch Editor Software, Printer Connectivity USB, Barcode Capable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.