Zoro Homepage

Label Maker Backlit LCD, Font Size Auto

  • Mfr # BRTPTH300

  • Zoro # G3774368


product price: $92.09
/ea
Free Shipping & Returns

Key Features

Printer Series
PTH300
Includes
3/4 in (18 mm) in x 13 ft Black On White Laminated TZe Starter Tape
Power Source
AC Power, Battery Power
Voltage
120 V AC
Printhead Resolution
180 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRTPTH300
Zoro #
G3774368
UPC #
012502634966
Country of Origin
China

Dimensions

Tape Length
13.1 ft
Overall Length
2 5/8 in
Tape Width
1/16 in
Font Size
12, 18, 24, 36, 42, 6, 9, Auto
Overall Width
5 1/4 in
Battery Size
AA
Overall Height
8 3/8 in
Maximum Font Size
42 pt.
Minimum Label Width
1/8 in
Minimum Label Length
26 1/4 ft
Minimum Font Size
6 pt.
Maximum Tape Length
26 1/4 ft
Maximum Label Width
3/4 in

Details

Item
Handheld Label Printer
Printer Series
PTH300
Includes
3/4 in (18 mm) in x 13 ft Black On White Laminated TZe Starter Tape
Power Source
AC Power, Battery Power
Voltage
120 V AC
Printhead Resolution
180 dpi
Color Printing Capability
Single Color
Print Type
Thermal Transfer
Max. Lines of Print
5
Color
Black
Display
Monochrome LCD
For Use With
Tze Tape
Label Series Compatibility
Tze Series Tapes
Maximum Print Speed
0.79 in/sec
Printer Weight
1.5 lb
Barcode Capable
Yes
Battery Included
Battery Included
Mode of Operation
Standalone
Manufacturers Warranty
2 yr
Built-In Label Templates
Custom Labels
Cutter Type
Manual
Input Method
Keyboard
Print Technology
Thermal Transfer
Product Type
Handheld Printer
Features
One-Touch Keys, Print Multiple Lines of Text and Graphics
Print Preview Feature
Yes
Brand & Series - Handheld & Portable Label Printers
BROTHER PTH300

Description

Handheld Printer, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number TZe Tapes, Maximum Label Width 3/4 in, Maximum Labels/Day Not Applicable, Mode of Operation Standalone, Power Source AC Power, Battery Power, Print Technology Thermal Transfer, Printhead Resolution 180 dpi, Input Method Keyboard, Label Series Compatibility Tze Series Tapes, Built-In Label Templates Custom Labels, Display Monochrome LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.