Label Maker Printer, TZe, 1/4 in Label W
- Mfr # PTE720BT
- Zoro # G823559737
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 5/8 in
Supported Barcode Symbologies
QR Code
Features
From Office to Field Build Label Files in P-Touch Editor and Share with Field Teams to Print from the Pro Label Tool App, Hands-Free Printing
Battery Size
Rechargeable Li-ion battery
Printer Weight
1.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTE720BT
- Zoro #
- G823559737
- UPC #
- 012502683117
- Country of Origin
- China
- Supported Barcode Symbologies
- QR Code
- Features
- From Office to Field Build Label Files in P-Touch Editor and Share with Field Teams to Print from the Pro Label Tool App, Hands-Free Printing
- Printer Weight
- 1.4 lb
- Power Source
- Battery Power
- Battery Included
- Battery Included
- Operating System
- Android 11 and Later, iOS 17.0 and Later
- Included Software
- P-Touch Editor, Pro Label Tool App
- Mode of Operation
- Mobile Device Connected, PC Connected
- Print Technology
- Thermal Transfer
- Ribbon/Label Cartridge Series Compatibility
- TZe
- Barcode Capable
- Yes
- Product Type
- Portable Printer
- Cutter Type
- Automatic
- Maximum Print Speed
- 30 mm/sec
- Label Series Compatibility
- TZe
- Printing Software Compatibility
- P-Touch Editor 6.x for Windows, Pro Label Tool for Android, Pro Label Tool for iOS
- Item
- Label Maker Printer
- Maximum Labels/Day
- 5,000
- Starter Kit Type
- 5S, Basic Labeling, Cable and Wire Labeling, Compliance, Electrical, General Identification, Label and Printer, Label Making, Laboratory Identification, Lean 5S, Office Labeling, Printer, Printer and Label
- Printer Series
- P-Touch Portable
- Power Source - TS Only
- Battery Power
- Power Source - old
- Battery Power
- Included Accessories
- Micro-USB Cable, PA-BT-005 Lithium Ion Battery, Patch Panel Ruler
- Voltage
- 3.6 V DC
Dimensions
- Overall Width
- 2 5/8 in
- Battery Size
- Rechargeable Li-ion battery
- Maximum Label Width
- 1 in
- Overall Length
- 5 in
- Minimum Label Width
- 1/4 in
- Overall Height
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- From Office to Field Build Label Files in P-Touch Editor and Share with Field Teams to Print from the Pro Label Tool App, Hands-Free Printing
Description
Label Maker Printer, Color Printing Capability Single Color, Maximum Label Width 1 in, Maximum Labels/Day 5,000, Starter Kit Type 5S, Basic Labeling, Cable and Wire Labeling, Compliance, Electrical, General Identification, Label and Printer, Label Making, Laboratory Identification, Lean 5S, Office Labeling, Printer, Printer and Label, Mode of Operation Mobile Device Connected, PC Connected, Power Source Battery Power, Print Technology Thermal Transfer, Printhead Resolution 180 dpi
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.