Label Maker Printer, TZe, 1/4 in Label W
- Mfr # PTE920BT
- Zoro # G523557941
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Product Type
Portable Printer
Included Software
P-Touch Editor, Pro Label Tool App
Minimum Label Width
1/4 in
Barcode Capable
Yes
Mode of Operation
Mobile Device Connected, PC Connected
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTE920BT
- Zoro #
- G523557941
- UPC #
- 012502683124
- Country of Origin
- China
Dimensions
- Minimum Label Width
- 1/4 in
- Maximum Label Width
- 1 1/2 in
- Overall Width
- 1 1/2 in
- Battery Size
- Rechargeable Li-ion battery
- Fits Chest Size
- Print a Strip of Half-Cut Labels with the Dual Auto-Cutter, Batch Printing, From Office to Field Build Label Templates in P-Touch Editor and Share with Field Teams to Print from the Pro Label Tool App
Details
- Product Type
- Portable Printer
- Included Software
- P-Touch Editor, Pro Label Tool App
- Barcode Capable
- Yes
- Mode of Operation
- Mobile Device Connected, PC Connected
- Power Source
- Battery Power
- Ribbon/Label Cartridge Series Compatibility
- TZe
- Printer Connectivity
- Bluetooth
- Item
- Label Maker Printer
- Supported Barcode Symbologies
- QR Code
- Features
- Print a Strip of Half-Cut Labels with the Dual Auto-Cutter, Batch Printing, From Office to Field Build Label Templates in P-Touch Editor and Share with Field Teams to Print from the Pro Label Tool App
- Cutter Type
- Automatic
- Label Series Compatibility
- TZe
- Maximum Labels/Day
- 5,000
- Starter Kit Type
- 5S, Basic Labeling, Cable and Wire Labeling, Compliance, Electrical, General Identification, Label and Printer, Label Making, Laboratory Identification, Lean 5S, Office Labeling, Printer, Printer and Label
- Printer Series
- P-Touch Portable
- Battery Included
- Battery Included
- Print Technology
- Thermal Transfer
- Power Source - TS Only
- Battery Power
- Power Source - old
- Battery Power
Description
Label Maker Printer, Color Printing Capability Single Color, Maximum Label Width 1 1/2 in, Maximum Labels/Day 5,000, Starter Kit Type 5S, Basic Labeling, Cable and Wire Labeling, Compliance, Electrical, General Identification, Label and Printer, Label Making, Laboratory Identification, Lean 5S, Office Labeling, Printer, Printer and Label, Mode of Operation Mobile Device Connected, PC Connected, Power Source Battery Power, Print Technology Thermal Transfer, Printhead Resolution 360 dpi
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.