Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Desktop

  • Mfr # TD4650TNWB

  • Zoro # G814235077


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4650
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TD4650TNWB
Zoro #
G814235077
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
7"
Overall Width
8 5/8 in
Max. Ribbon Length
984 ft
For Core Dia.
1 in, 1 1/2 in
Width
8"
Max. Print Width
4.25 in
Overall Height
7 17/32 in
Font Size
Scalable
Overall Depth
11 3/16 in
Maximum Label Width
4.41"
Depth
11"
Maximum Print Length
83.33 ft
Maximum Print Width
4.25"

Details

Item
Desktop Printer
Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4650
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Resolution
203 dpi
Warranty
2 yr
Dispensing Style
Tear Off
Printer Power Options
Power Adapter
Screen Type
Push Button
Printer Type
Standard Desktop
Weight
6.6 lb
Print Speed
8 in/sec
Standards
Energy Star Certified
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Barcode Printer Type
Desktop
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Platform Supported
Mac, PC
Ethernet
Yes
Print Color Capability
Monochrome
Bluetooth
Yes
Standard Memory
128 MB
Serial Port
Yes
Wireless LAN
Yes
USB
Yes
Print Technology
Direct Thermal, Thermal Transfer
Media Type
Label, Black Mark, Receipt, Continuous Label, Thermal Paper, Gap, Notch
Recommended Use
Label Print
Maximum Mono Print Speed
8-in/s
Maximum Print Resolution (dpi)
203

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.