Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QL-500
Zoro #
G2477288
UPC #
012502610502
Country of Origin
China
Dimensions
Tape Length
100 ft.
Overall Width
5 3/4 in
Overall Height
6 in
Overall Length
7-3/4"
Tape Width
2-13/32"
Max. Print Width
2.3 in
For Core Dia.
1 in
Max. Ribbon Length
100 ft
Details
Item
Label Printer
For Use With
PC & Mac Systems
Material
Plastic
Color
Silver/Black
Print Type
Thermal Transfer
Includes
USB Cable
Printhead
Thermal Transfer
Voltage
120V AC
Max. Lines of Print
Unlimited
Printer Series
Brother QL
Printer Resolution
300 dpi
Barcode Printer Type
Desktop
Print Speed
0.83 in/sec
Description
Label Printer, Desktop Barcode Printer Type, 2.3 in Max. Print Width, 300 dpi Printer Resolution, 0.83 in/sec Print Speed, Printer Series Brother QL, For Core Dia. 1 in, 6 in Overall Height, 5 3/4 in Overall Width, 120V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.