Label/RibbonCartridge, Red, 1-13/32inW
Mfr # TZe461CS
Zoro # G811297603
product price: $34.99
/eaSold in multiples of 6 for $209.94
Key Features
Application
Business, Commercial, Expiration Date, Identification and Asset Tracking, Office, Pricing, Signage, Store, UPC Barcodes, Work Applications
Printer Series Compatibility
P-Touch CUBE XP PT-P910BT, PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZe461CS
Zoro #
G811297603
UPC #
012502662853
Country of Origin
Japan
Dimensions
Roll Length
26 13/64 ft
Label Width
1 13/32 in
Label Height
36 mm
Width
1 13/32 in
Details
Item
Label
Application
Business, Commercial, Expiration Date, Identification and Asset Tracking, Office, Pricing, Signage, Store, UPC Barcodes, Work Applications
Label Color
Red
Printer Series Compatibility
P-Touch CUBE XP PT-P910BT, PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Indoor/Outdoor Usage
Indoor/Outdoor
Ribbon Color
Black
Compatible Mfr Part Number
P-Touch CUBE XP PT-P910BT, PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Label Shape
Rectangle
Material Properties
Cold-Temperature Application, High-Temperature Application
For Print Method
Label Printing
Label Type
Laminated
Product Type
Label Tape
Maximum Service Temperature
275 Degrees F
Description
Label, Compatible Grainger Part Number 460K16, 52DY62, Compatible Mfr Part Number P-Touch CUBE XP PT-P910BT, PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color Red, Label Finish Gloss, Label Height 36 mm, Label Material Polyester, Label Width 1 13/32 in, Material Properties Cold-Temperature Application, High-Temperature Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.