Label Tape Cartridge 1/2", Black/Yellow
Mfr # TZES631
Zoro # G4433129
product price: $24.45
/eaKey Features
For Use With
Material
Polyethylene
Color
Black on Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZES631
Zoro #
G4433129
UPC #
012502626350
Country of Origin
Japan
Dimensions
Roll Length
26 13/64 ft
Label Width
1/2 in
Max. Label Width;Min. Label Width
15/32"; Yes
Details
Item
Continuous Label Roll Cartridge
For Use With
Material
Polyethylene
Color
Black on Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Label Media Format
Continuous Roll Cartridge
Print Technology
Thermal-Transfer
Label Type
Self-Laminating
Printer Series Compatibility
Label Finish
Gloss
Preprinted Text
No Legend
Ribbon Color
Black
Label Color
Yellow
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Water-Resistant, Wear-Resistant
Labels per Row
1
Secondary Label Included
No
Compatible Mfr Part Number
Printer Series
TZe
Features
Abrasion Resistant, Temperature Resistant, Durable, Fade Resistant, Chemical Resistant
Moisture Resistant
Yes
Description
Combined Label and Ribbon Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.