- Home
- /
- Shipping, Packaging & Office Supplies
- /
- Office Electronics
- /
- Labels & Label Makers
- /
- Label Maker & Printer Accessories
- /
- Label/Ribbon Cartridge, Clear, Gloss, 3/8 in W
Label/Ribbon Cartridge, Clear, Gloss, 3/8 in W
Mfr # TZE121G
Zoro # G3937701
product price: $18.19
/eaKey Features
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, P-touch Embellish, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Width
23/64"
Length
26 ft. 2"
Material
PET
Application
Asset Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZE121G
Zoro #
G3937701
UPC #
012502625506
Country of Origin
Japan
Dimensions
Width
23/64"
Length
26 ft. 2"
Tape Width
1/3"
Roll Length
26 13/64 ft
Label Width
3/8 in
Max. Label Width;Min. Label Width
3/8"; Yes
Details
Item
Continuous Label Roll Cartridge
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, P-touch Embellish, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Material
PET
Color
Black/Clear
Application
Asset Management
Adhesive
Adhesive
Tape Material
PET
Background Color
Clear
Label Type
Self-Laminating
Tape Format
Continuous Roll
Labels per Roll
Continuous
Printer Series Compatibility
GL-100,P-touch CUBE,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010NB,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Printer Series Compatibility
- GL-100
- P-touch CUBE
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010NB
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Legend Color
Black
Product Type
Label Tape
Label Color
Clear
Secondary Label Included
No
Preprinted Text
No Legend
Labels per Row
1
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Print Technology
Thermal-Transfer
Ribbon Color
Black
Label Media Format
Continuous Roll Cartridge
Label Material
PET
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL-969
For Print Method
Thermal Transfer
Adhesive Properties
Removable Adhesive
Compatible Mfr Part Number
Blue,GL-100,P-touch CUBE,P-touch Embellish,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010NB,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E105,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Compatible Mfr Part Number
- Blue
- GL-100
- P-touch CUBE
- P-touch Embellish
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010NB
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E105
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Printer Series
TZe
Features
Temperature Resistant, Grease Resistant, Grime Resistant
Shape
Rectangle
Water Resistant
Yes
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
Customers Also Purchased
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label/Ribbon Cartridge, White, Gloss, 3/8 in W (TZE221G)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., White/Black (TZE325G)
- BROTHER Label/RibbonCartridge, Clear, Gloss, 1/2inW (TZES135G)
- BROTHER Label/Ribbon Cartridge, Clear, Gloss, 3/4 in W (TZE141G)
- XEROX Xerox Staple Cartridge for Booklet Maker, 5,000 Staples/Ctg (008R13177)
- VNM SIGNMAKER LabelStarterKit, ContRoll/Die-CutLabel (VNM4-PMKIT)
- HICKOK WAEKON AUTOM PRINTER* (WK8050)
- PHOENIX CONTACT TL CASE Transport case for THERMOMARK (0800613)
- PREMIER Rubber Roller Cleaner & Rejuvenator (PRE201)
- PREMIUM PRMBT660 Brother HL-L2300D - TN660 High Black Toner Cartridge (PRMBT660)
- SMART-JET Ink Cartridge, Black, Smart-Jet Series (80300)
- HSM Paper Shredder, Cross-Cut, White, 5.3 gal. (Pure 120c)
- RICOH Replacement, BLACK Compatible Toner, 15,000 page yield (888308)
- HP 17A (CF217A) Black Original LaserJet Toner Cartridge (1,600 Yield) (CF217A)
- PCI Ricoh Mpc3500 888605 Yellow Toner Ctg (888605PC)