Label Tape Cartridge 3/4", Black/Yellow
Mfr # TZES641
Zoro # G4433110
product price: $24.09
/eaKey Features
For Use With
Material
Polyethylene
Color
Black on Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZES641
Zoro #
G4433110
UPC #
012502626367
Country of Origin
Japan
Dimensions
Label Width
3/4 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
3/4"; Yes
Details
Item
Continuous Label Roll Cartridge
For Use With
Material
Polyethylene
Color
Black on Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Labels per Row
1
Label Color
Yellow
Label Type
Self-Laminating
Ribbon Color
Black
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Water-Resistant, Wear-Resistant
Label Media Format
Continuous Roll Cartridge
Printer Series Compatibility
Print Technology
Thermal-Transfer
Label Finish
Gloss
Secondary Label Included
No
Preprinted Text
No Legend
Compatible Mfr Part Number
Printer Series
TZe
Description
Combined Label and Ribbon Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.