Label Tape Cartridge, White, Labels/Roll: 800
Mfr # DK3235
Zoro # G2477111
product price: $33.69
/eaKey Features
Application
General Purpose
Label Color
White
Printer Series Compatibility
QL-800, QL-810W, QL-820NWB
Label Material
Paper
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DK3235
Zoro #
G2477111
UPC #
012502647348
Country of Origin
China
Dimensions
Width
27/64"
Length
1-7/64"
Label Height
2 3/32 in
Label Width
1 3/32 in
Description
Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 420R56, 420R58, 420R59, Label Color White, Label Finish Matte, Label Height 2 3/32 in, Label Material Paper, Label Width 1 3/32 in, Labels per Roll 800, Printer Series Compatibility QL-800, QL-810W, QL-820NWB, Resistance Properties Abrasion-Resistant, Product Type White Paper Labels, Adhesive Adhesive, Adhesive Material Acrylic, Application Food and Beverage Industry Labeling, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.