Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/Ribbon Cartridge, Blue, 1/2 in W

  • Mfr # M531

  • Zoro # G4104992


product price: $11.29
/ea

Key Features

For Use With
PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95
Width
15/32"
Length
26 ft. 2"
Material
Thermal Film
Application
Asset Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M531
Zoro #
G4104992
UPC #
012502053149
Country of Origin
Japan

Dimensions

Width
15/32"
Length
26 ft. 2"
Tape Width
1/2"
Label Width
1/2 in
Roll Length
26 13/64 ft
Label Length
26-1/5 ft
Max. Label Width;Min. Label Width
1/2"

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95
Material
Thermal Film
Color
Black/Blue
Application
Asset Management
Adhesive
Adhesive
Printer Series Compatibility
PT-100, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70 HOT, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-H110
Background Color
Blue
Label Type
Non-Laminated
Legend Color
Black
Tape Material
Thermal Film
Labels per Roll
Continuous
Tape Format
Continuous Roll
Label Media Format
Continuous Roll Cartridge
Label Color
Blue
Preprinted Text
No Legend
Ribbon Color
Black
Compatible Mfr Part Number
PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95
Secondary Label Included
No
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor/Outdoor
Print Technology
Thermal-Transfer
Label Material
Thermal Film
Labels per Row
1
Product Type
Label Tape
Printer Series
M
Features
Non-laminated, Self-adhesive
Shape
Rectangle

Description

Continuous Label Roll Cartridge, Compatible Mfr Part Number PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95, Label Color Blue, Label Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.