Zoro Homepage

Label/Ribbon Cartridge, Red, Gloss, 1 in W

  • Mfr # TZE451G

  • Zoro # G4119762


product price: $22.99
/ea

Key Features

For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
29/32"
Length
26 ft. 2"
Material
PET
Application
Asset Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZE451G
Zoro #
G4119762
UPC #
012502625919
Country of Origin
Japan

Dimensions

Width
29/32"
Length
26 ft. 2"
Tape Width
1"
Roll Length
26 13/64 ft
Label Width
1 in
Max. Label Width;Min. Label Width
15/16"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
PET
Color
Black/Red
Application
Asset Management
Adhesive
Adhesive
Printer Series Compatibility
PT-1400, PT-1500PC, PT-1600, PT-1650, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Label Type
Self-Laminating
Legend Color
Black
Labels per Roll
Continuous
Tape Format
Continuous Roll
Background Color
Red
Tape Material
PET
Labels per Row
1
For Print Method
Thermal Transfer
Compatible Mfr Part Number
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Label Media Format
Continuous Roll Cartridge
Indoor/Outdoor Usage
Indoor/Outdoor
Label Color
Red
Product Type
Label Tape
Preprinted Text
No Legend
Label Material
PET
Ribbon Color
Black
Print Technology
Thermal-Transfer
Label Finish
Gloss
Adhesive Properties
Removable Adhesive
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Printer Series
TZe
Features
Fade Resistant, Chemical Resistant, Tearing Resistant, Heat Resistant, Cold Resistant
Water Resistant
Yes
Shape
Rectangle

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C584, 13C586, 13C587, 13C588, 274A79, 30RR07, 40KJ24, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 52DY61, 52DY62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.