Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/Ribbon Cartridge, Silver, 1/2 in W

  • Mfr # M931

  • Zoro # G4137052


product price: $12.14
/ea

Key Features

For Use With
PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95
Width
15/32"
Length
26 ft. 2"
Material
Thermal Film
Application
Asset Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M931
Zoro #
G4137052
UPC #
012502053170
Country of Origin
Japan

Dimensions

Width
15/32"
Length
26 ft. 2"
Tape Width
1/2"
Label Width
1/2 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
1/2"

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95
Material
Thermal Film
Color
Black/Silver
Application
Asset Management
Adhesive
Adhesive
Tape Material
Thermal Film
Tape Format
Continuous Roll
Printer Series Compatibility
55S, PT-100, PT-55BM, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70 HOT, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-H110
Labels per Roll
Continuous
Background Color
Silver
Legend Color
Black
Label Type
Non-Laminated
Label Material
Thermal Film
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Ribbon Color
Black
Product Type
Label Tape
Print Technology
Thermal-Transfer
Label Media Format
Continuous Roll Cartridge
Compatible Mfr Part Number
PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95
Secondary Label Included
No
Labels per Row
1
For Print Method
Thermal Transfer
Label Color
Silver
Printer Series
M

Description

Continuous Label Roll Cartridge, Compatible Mfr Part Number PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95, Label Color Silver, Label Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.