Zoro Homepage

Label/Ribbon Cartridge, Silver, Gloss, 1 in W

  • Mfr # TZES951G

  • Zoro # G4105254


product price: $26.99
/ea

Key Features

For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
15/16"
Length
26 ft. 2"
Material
PET
Application
Textured Surface Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZES951G
Zoro #
G4105254
UPC #
012502626428
Country of Origin
Japan

Dimensions

Width
15/16"
Length
26 ft. 2"
Tape Width
1"
Roll Length
26 13/64 ft
Label Width
1 in
Max. Label Width;Min. Label Width
15/16"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
PET
Color
Black/Silver
Application
Textured Surface Labeling
Adhesive
Adhesive
Legend Color
Black
Labels per Roll
Continuous
Printer Series Compatibility
PT-1400, PT-1500PC, PT-1600, PT-1650, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Background Color
Matte Silver
Tape Material
PET
Label Type
Self-Laminating
Tape Format
Continuous Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Labels per Row
1
Adhesive Properties
Removable Adhesive
Secondary Label Included
No
Ribbon Color
Black
Product Type
Label Tape
Preprinted Text
No Legend
Compatible Mfr Part Number
Label Finish
Gloss
Label Media Format
Continuous Roll Cartridge
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor/Outdoor
Print Technology
Thermal-Transfer
Label Color
Silver
Standards
UL-969
Label Material
PET
Printer Series
TZe
Adhesive Type
Permanent

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C584, 13C586, 13C587, 13C588, 274A79, 30RR07, 40KJ24, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 52DY61, 52DY62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.