Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/Ribbon Cartridge, White, 1-1/2 in W

  • Mfr # TZES261G

  • Zoro # G4095034


product price: $34.85
/ea

Key Features

For Use With
PPT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Width
1-13/32"
Length
26 ft. 2"
Material
PET
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZES261G
Zoro #
G4095034
UPC #
012502626336
Country of Origin
Japan

Dimensions

Width
1-13/32"
Length
26 ft. 2"
Tape Width
1-1/2"
Label Width
1 1/2 in
Roll Length
26 13/64 ft
Label Length
26-1/4 ft
Max. Label Width;Min. Label Width
1-27/64"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PPT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Material
PET
Color
Black/White
Application
Textured Surface Labeling
Adhesive
Adhesive
Background Color
White
Legend Color
Black
Tape Material
PET
Tape Format
Continuous Roll
Labels per Roll
Continuous
Label Type
Self-Laminating
Printer Series Compatibility
PT-3600, PT-530, PT-550, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Ribbon Color
Black
Secondary Label Included
No
Label Media Format
Continuous Roll Cartridge
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr Part Number
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Label Material
PET
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Product Type
Label Tape
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Label Finish
Gloss
Adhesive Properties
Removable Adhesive
Standards
UL-969
Print Technology
Thermal-Transfer
Label Color
White
Labels per Row
1
Printer Series
TZe
Features
High Durable, Self-adhesive, Temperature Resistant, Abrasion Resistant, Chemical Resistant, Fade Resistant
Water Resistant
Yes
Adhesive Type
Permanent

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C588, 274A79, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color White, Label Finish Gloss, Label Material PET, Label Width 1 1/2 in, Printer Series Compatibility PT-3600, PT-530, PT-550, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, Ribbon Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.