Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/Ribbon Cartridge, White, Gloss, 3/4 in W

  • Mfr # TZE242G

  • Zoro # G4295961


product price: $22.79
/ea

Key Features

For Use With
PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Width
3/4"
Length
26 ft. 2"
Material
PET
Application
Asset Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZE242G
Zoro #
G4295961
UPC #
012502625766
Country of Origin
Japan

Dimensions

Width
3/4"
Length
26 ft. 2"
Tape Width
3/4"
Label Width
3/4 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
3/4"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Material
PET
Color
Red/White
Application
Asset Management
Adhesive
Adhesive
Label Type
Self-Laminating
Tape Format
Continuous Roll
Printer Series Compatibility
Background Color
White
Legend Color
Red
Labels per Roll
Continuous
Tape Material
PET
Secondary Label Included
No
Adhesive Properties
Removable Adhesive
Label Material
PET
For Print Method
Thermal Transfer
Standards
UL-969
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Label Color
White
Label Media Format
Continuous Roll Cartridge
Product Type
Label Tape
Print Technology
Thermal-Transfer
Labels per Row
1
Ribbon Color
Red
Compatible Mfr Part Number
Printer Series
TZe
Features
Grime Resistant, Temperature Resistant, Grease Resistant
Water Resistant
Yes

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C583, 13C584, 13C586, 13C587, 13C588, 22KD90, 23M299, 23M301, 274A79, 30RR07, 40KJ24, 40KJ25, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU67, 51UU69, 51UU70, 52DY61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.