- Home
- /
- Shipping, Packaging & Office Supplies
- /
- Office Electronics
- /
- Labels & Label Makers
- /
- Label Maker & Printer Accessories
- /
- Label/Ribbon Cartridge, White, Gloss, 3/8 in W
Label/Ribbon Cartridge, White, Gloss, 3/8 in W
Mfr # TZES221G
Zoro # G4145547
product price: $23.29
/eaKey Features
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, P-touch Embellish, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Width
23/64"
Length
26 ft. 2"
Material
PET
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
TZES221G
Zoro #
G4145547
UPC #
012502626268
Country of Origin
Japan
Dimensions
Width
23/64"
Length
26 ft. 2"
Tape Width
1/3"
Label Width
3/8 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
3/8"; Yes
Details
Item
Continuous Label Roll Cartridge
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, P-touch Embellish, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Material
PET
Color
Black/White
Application
Textured Surface Labeling
Adhesive
Adhesive
Legend Color
Black
Label Type
Self-Laminating
Printer Series Compatibility
GL-100,P-touch CUBE,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010NB,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Printer Series Compatibility
- GL-100
- P-touch CUBE
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010NB
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Labels per Roll
Continuous
Tape Material
PET
Tape Format
Continuous Roll
Background Color
White
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor/Outdoor
Label Color
White
Product Type
Label Tape
Standards
UL-969
For Print Method
Thermal Transfer
Preprinted Text
No Legend
Label Media Format
Continuous Roll Cartridge
Adhesive Properties
Removable Adhesive
Label Material
PET
Labels per Row
1
Label Finish
Gloss
Print Technology
Thermal-Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Ribbon Color
Black
Compatible Mfr Part Number
Blue,GL-100,P-touch CUBE,P-touch Embellish,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010NB,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E105,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Compatible Mfr Part Number
- Blue
- GL-100
- P-touch CUBE
- P-touch Embellish
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010NB
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E105
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Printer Series
TZe
Features
Adhesive, Chemical Resistant, Temperature Resistant, Abrasion Resistant
Label Format
Roll
Moisture Resistant
Yes
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label/Ribbon Cartridge, Red, Gloss, 1 in W (TZE451G)
- BROTHER Label/RibbonCartridge, Yllow, 15/16inW, PK5 (HGe6515PK)
- BROTHER Label/Ribbon Cartridge, Gold, 1/2 in W (M831)
- BROTHER Label/Ribbon Cartridge, Yellow, 1/2 in W (MK631)
- VIKING Viking Electronics VK-FAXJ-1000 FaxJack Phone/Fax Switch (VK-FAXJ-1000)
- OLICAMP Olicamp 327470 Lightweight Steel Olicamp Mess Kit (327470)
- KEYSTONE Bluetooth Mesh Battery Backup Time Keeper, KTSL-TK1-USB (KTSL-TK1-USB)
- AUTO METER PRINTER* (AUAC-14)
- BRADY Sleeve Label, White, Polyolefin, 1 in W (BM-125-1-342)
- INSIZE Illuminated Magnifier, 10X Power (7515-10)
- NINJATEK Filament Spool, 1.75mm, TPE, Sun (3DNF0417505)
- BROTHER Continuous Label Stock, White, Matte (DK2214)
- BRADY SleeveLabel, White, Polyolefin, 1-3/4inW (M7-1000-175-342)
- PCI Pci Brother Tn436Bk Tn-436Bk Black Toner (TN-436BK-PCI)
- KYOCERA Toner 1T02Nj0Cs0 (TK-6729K)