Label/Ribbon Cartridge, Yellow, 1-1/2 in W

  • Mfr # TZE661G

  • Zoro # G4296083


product price:  $28.39
/ea

Key Features

For Use With
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Width
1-13/32"
Length
26 ft. 2"
Material
PET
Application
Asset Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZE661G
Zoro #
G4296083
UPC #
012502625971
Country of Origin
Japan

Dimensions

Width
1-13/32"
Length
26 ft. 2"
Tape Width
1-1/2"
Roll Length
26 13/64 ft
Label Width
1 1/2 in
Max. Label Width;Min. Label Width
1-1/2"; Yes
Label Length
26-1/5 ft

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Material
PET
Color
Black/Yellow
Application
Asset Management
Adhesive
Adhesive
Background Color
Yellow
Printer Series Compatibility
PT-3600, PT-530, PT-550, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Labels per Roll
Continuous
Tape Material
PET
Label Type
Self-Laminating
Legend Color
Black
Tape Format
Continuous Roll
Label Color
Yellow
Label Media Format
Continuous Roll Cartridge
Secondary Label Included
No
Product Type
Label Tape
Indoor/Outdoor Usage
Indoor/Outdoor
Ribbon Color
Black
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Compatible Mfr Part Number
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Label Material
PET
Standards
UL-969
Adhesive Properties
Removable Adhesive
Label Finish
Gloss
Preprinted Text
No Legend
For Print Method
Thermal Transfer
Print Technology
Thermal-Transfer
Printer Series
TZe
Features
Grime Resistant, Grease Resistant
Water Resistant
Yes

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C588, 274A79, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color Yellow, Label Finish Gloss, Label Material PET, Label Width 1 1/2 in, Printer Series Compatibility PT-3600, PT-530, PT-550, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.