- Home
- /
- Shipping, Packaging & Office Supplies
- /
- Office Electronics
- /
- Labels & Label Makers
- /
- Label Maker & Printer Accessories
- /
- Label/Ribbon Cartridge, Yellow, 3/8 in W
Label/Ribbon Cartridge, Yellow, 3/8 in W
Mfr # TZES621G
Zoro # G4138066
product price: $20.29
/eaKey Features
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, White, P-touch CUBE, Blue, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Width
23/64"
Length
26 ft. 2"
Material
PET
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZES621G
Zoro #
G4138066
UPC #
012502626343
Country of Origin
Japan
Dimensions
Width
23/64"
Length
26 ft. 2"
Tape Width
1/3"
Label Width
3/8 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
11/32"; Yes
Details
Item
Continuous Label Roll Cartridge
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, White, P-touch CUBE, Blue, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Material
PET
Color
Black/Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Legend Color
Black
Label Type
Self-Laminating
Tape Format
Continuous Roll
Tape Material
PET
Background Color
Yellow
Labels per Roll
Continuous
Printer Series Compatibility
GL-100,P-touch CUBE,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010NB,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Printer Series Compatibility
- GL-100
- P-touch CUBE
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010NB
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Row
1
Product Type
Label Tape
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
For Print Method
Thermal Transfer
Standards
UL-969
Label Media Format
Continuous Roll Cartridge
Preprinted Text
No Legend
Print Technology
Thermal-Transfer
Label Finish
Gloss
Adhesive Properties
Removable Adhesive
Label Material
PET
Label Color
Yellow
Ribbon Color
Black
Compatible Mfr Part Number
Blue,GL-100,P-touch CUBE,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010NB,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E105,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Compatible Mfr Part Number
- Blue
- GL-100
- P-touch CUBE
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010NB
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E105
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Printer Series
TZe
Adhesive Type
Permanent
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
Customers Also Purchased
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Continuous Label Stock, White, Matte, 4 in W (DK2243)
- BROTHER Label/Ribbon Cartridge, Red, Gloss, 3/8 in W (TZE421G)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4G)
- BROTHER Label/RibbonCartridge, Clear, Gloss, 3/4inW (TZE145G)
- LEVITON Leviton 000-8681 Reducer Lamp Socket with Porcelain Material (000-8681)
- ADVANCED PROTECTIVE PROD Advanced Protective Prod 73016 8 oz. Rust Destroyer (84056730166)
- NEAT THINGS Neat Things 02562 Expand-A-Drawer Junk Tray (6099030)
- RIDGID LABEL, TOP MINIPAK (34138R)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Clear (TZE135G)
- BROTHER Label/Ribbon Cartridge, Yellow, Gloss, 1 in W (TZE651G)
- BROTHER Brother Battery Base For PTP950NW - 1 Pack (PABB002)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R6450)
- PCI Pci Brother Tn439M Tn-439M Magenta Toner (TN-439M-PCI)
- XEROX Replacement, MAGENTA Compatible Toner, 8,000 page yield (106R03527)
- TOSHIBA Waste Toner Collector (TBFC30)