Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/Ribbon Cartridge, Yellow, Gloss, 1 in W

  • Mfr # TZES651G

  • Zoro # G4032156


product price: $26.99
/ea

Key Features

For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
15/16"
Length
26 ft. 2"
Material
PET
Application
Textured Surface Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZES651G
Zoro #
G4032156
UPC #
012502626381
Country of Origin
Japan

Dimensions

Width
15/16"
Length
26 ft. 2"
Tape Width
1"
Roll Length
26 13/64 ft
Label Width
1 in
Max. Label Width;Min. Label Width
15/16"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
PET
Color
Black/Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Tape Format
Continuous Roll
Printer Series Compatibility
PT-1400, PT-1500PC, PT-1600, PT-1650, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Tape Material
PET
Labels per Roll
Continuous
Background Color
Yellow
Legend Color
Black
Label Type
Self-Laminating
For Print Method
Thermal Transfer
Standards
UL-969
Preprinted Text
No Legend
Compatible Mfr Part Number
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Label Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Label Material
PET
Print Technology
Thermal-Transfer
Label Media Format
Continuous Roll Cartridge
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Adhesive Properties
Removable Adhesive
Product Type
Label Tape
Labels per Row
1
Ribbon Color
Black
Secondary Label Included
No
Printer Series
TZe
Features
Fade Resistant, Abrasion Resistant, Chemical Resistant, Temperature Resistant
Moisture Resistant
Yes
Water Resistant
Yes

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C584, 13C586, 13C587, 13C588, 274A79, 30RR07, 40KJ24, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 52DY61, 52DY62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.