Label/RibbonCartridge, 3/8inW, PK3
Mfr # ME793
Zoro # G3897826
product price: $26.99
/pk 3, $9.00/eaKey Features
For Use With
PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95
Width
23/64"
Length
26 ft. 2"
Material
Thermal Film
Application
Asset Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME793
Zoro #
G3897826
UPC #
012502053934
Country of Origin
Japan
Dimensions
Width
23/64"
Length
26 ft. 2"
Tape Width
1/3"
Label Width
3/8 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
3/8"
Description
Continuous Label Roll Cartridge, Compatible Mfr Part Number PT-100, PT-110, PT-45M, PT-55BM, PT-55S, PT-65, PT-65SB, PT-65SCCP, PT-65SL, PT-65VP, PT-70, PT-70BBVP, PT-70BM, PT-70BMH, PT-70HK, PT-70HOL, PT-70HOT, PT-70SP, PT-70SR, PT-80, PT-80SCCP, PT-85, PT-90, PT-M95, Label Color Green/Pink/Silver, Label Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.