Zoro Homepage

Label/RibbonCartridge, Blue, 15/16inW

  • Mfr # TZE551G

  • Zoro # G911297589


product price: $29.19
/ea
Sold in multiples of 6 for $175.14

Key Features

Printer Series Compatibility
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZE551G
Zoro #
G911297589
UPC #
012502664987
Country of Origin
Japan

Dimensions

Label Width
15/16 in
Roll Length
26 13/64 ft
Label Height
24 mm
Width
15/16 in

Details

Item
Label
Label Color
Blue
Printer Series Compatibility
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Label Type
Laminated
Material Properties
Cold-Temperature Application, High-Temperature Application
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Label Shape
Rectangle
For Print Method
Label Printing
Compatible Mfr Part Number
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Product Type
Label Tape
Maximum Service Temperature
275 Degrees F

Description

Label, Compatible Grainger Part Number 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color Blue, Label Finish Gloss, Label Height 24 mm, Label Material Polyester, Label Width 15/16 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Ribbon Color Black, Roll Length 26 13/64 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.