Zoro Homepage

Label/RibbonCartridge, Clear, 1-1/2inW

  • Mfr # TZE161G

  • Zoro # G4201644


product price: $28.39
/ea

Key Features

For Use With
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Width
1-13/32"
Length
26 ft. 2"
Material
PET
Application
Asset Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZE161G
Zoro #
G4201644
UPC #
012502625643
Country of Origin
Japan

Dimensions

Width
1-13/32"
Length
26 ft. 2"
Tape Width
1-1/2"
Roll Length
26 13/64 ft
Label Width
1 1/2 in
Label Length
26-1/4 ft
Max. Label Width;Min. Label Width
1-27/64"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Material
PET
Color
Black/Clear
Application
Asset Management
Adhesive
Adhesive
Label Type
Self-Laminating
Legend Color
Black
Background Color
Clear
Tape Format
Continuous Roll
Labels per Roll
Continuous
Tape Material
PET
Printer Series Compatibility
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600
For Print Method
Thermal Transfer
Adhesive Properties
Removable Adhesive
Ribbon Color
Black
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Secondary Label Included
No
Label Color
Clear
Product Type
Label Tape
Preprinted Text
No Legend
Labels per Row
1
Compatible Mfr Part Number
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Label Media Format
Continuous Roll Cartridge
Label Material
PET
Label Finish
Gloss
Print Technology
Thermal-Transfer
Standards
UL-969
Printer Series
TZe
Features
Chemical Resistant, Temperature Resistant, Fade Resistant, Abrasion Resistant, High Durable
Water Resistant
Yes
Shape
Rectangle

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C588, 274A79, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color Clear, Label Finish Gloss, Label Material PET, Label Width 1 1/2 in, Printer Series Compatibility PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, Ribbon Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.