Label/RibbonCartridge, Clear, 15/16inW
Mfr # TZEM51G
Zoro # G411297621
product price: $34.49
/eaSold in multiples of 6 for $206.94
Key Features
Application
Craft-Based Home and Office, Crafts, Gift-Wrapping, Gifts, Packaging, Retail Shop
Printer Series Compatibility
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZEM51G
Zoro #
G411297621
UPC #
012502654001
Country of Origin
Japan
Dimensions
Label Width
15/16 in
Roll Length
26 13/64 ft
Label Height
24 mm
Details
Item
Label
Application
Craft-Based Home and Office, Crafts, Gift-Wrapping, Gifts, Packaging, Retail Shop
Label Color
Clear
Printer Series Compatibility
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Compatible Mfr Part Number
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
For Print Method
Label Printing
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Cold-Temperature Application, High-Temperature Application
Label Shape
Rectangle
Product Type
Laminated Tape
Label Type
Laminated
Maximum Service Temperature
275 Degrees F
Description
Label, Compatible Grainger Part Number 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color Clear, Label Finish Gloss, Label Height 24 mm, Label Material Polyester, Label Width 15/16 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Ribbon Color Black, Roll Length 26 13/64 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.