Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, Clear, 45/64inW, PK5

  • Mfr # HGeS1415PK

  • Zoro # G4573685


product price: $98.69
/pk 5, $19.74/ea
Free Shipping & Returns

Key Features

For Use With
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
45/64"
Length
26 ft. 2"
Material
Polyester
Application
Textured Surface Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGeS1415PK
Zoro #
G4573685
UPC #
012502630654
Country of Origin
Japan

Dimensions

Width
45/64"
Length
26 ft. 2"
Tape Width
5/7"
Label Width
45/64 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
45/64"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
Polyester
Color
Black/Clear
Application
Textured Surface Labeling
Adhesive
Adhesive
Labels per Roll
Continuous
Label Type
Self-Laminating
Background Color
Clear
Tape Material
Polyester
Printer Series Compatibility
PT-18RKT, PT-9700PC, PT-9800PCN
Includes
(5) Tapes
Legend Color
Black
Tape Format
Continuous Roll
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Label
Compatible Mfr Part Number
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, UV-Resistant
Label Finish
Gloss
Preprinted Text
No Legend
Ribbon Color
Black
Standards
UL Recognized
Labels per Row
1
Label Color
Clear
For Print Method
Thermal Transfer
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Print Technology
Thermal-Transfer
Printer Series
HGe
Features
Durable, Self-adhesive
Package Type
Bulk

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 23M299, 274A79, 30RR07, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62, Compatible Mfr Part Number PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 45/64 in, Printer Series Compatibility PT-18RKT, PT-9700PC, PT-9800PCN, Ribbon Color Black, Roll Length 26 13/64 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.