- Home
- /
- Shipping, Packaging & Office Supplies
- /
- Office Electronics
- /
- Labels & Label Makers
- /
- Label Maker & Printer Accessories
- /
- Label/RibbonCartridge, Clear, Gloss, 1/2inW
Label/RibbonCartridge, Clear, Gloss, 1/2inW
Mfr # TZES135G
Zoro # G4296101
product price: $21.89
/eaKey Features
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Width
15/32"
Length
26 ft. 2"
Material
PET
Color
White/Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
TZES135G
Zoro #
G4296101
UPC #
012502626220
Country of Origin
Japan
Dimensions
Width
15/32"
Length
26 ft. 2"
Tape Width
1/2"
Roll Length
26 13/64 ft
Label Width
1/2 in
Max. Label Width;Min. Label Width
1/2"; Yes
Details
Item
Continuous Label Roll Cartridge
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Material
PET
Color
White/Clear
Application
Textured Surface Labeling
Adhesive
Adhesive
Printer Series Compatibility
GL-100,P-touch CUBE,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010NB,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Printer Series Compatibility
- GL-100
- P-touch CUBE
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010NB
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Labels per Roll
Continuous
Label Type
Self-Laminating
Tape Format
Continuous Roll
Background Color
Clear
Legend Color
White
Tape Material
PET
Preprinted Text
No Legend
Label Material
PET
Print Technology
Thermal-Transfer
Label Color
Clear
Label Finish
Gloss
Secondary Label Included
No
For Print Method
Thermal Transfer
Adhesive Properties
Removable Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Product Type
Label Tape
Ribbon Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Row
1
Standards
UL-969
Label Media Format
Continuous Roll Cartridge
Compatible Mfr Part Number
Blue,GL-100,P-touch CUBE,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E105,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Compatible Mfr Part Number
- Blue
- GL-100
- P-touch CUBE
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E105
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Printer Series
TZe
Features
Chemical Resistant, Temperature Resistant, Fade Resistant, Self-adhesive, High Durable, Solvent Resistant, Abrasion Resistant
Moisture Resistant
Yes
Water Resistant
Yes
Adhesive Type
Permanent
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Desktop Printer, Wried, 600 dpi; 300 dpi (QL-800)
- BROTHER Label/RibbonCartridge, Yellow, PK5 (HGeS6415PK)
- BROTHER Continuous Label Stock, White, Matte (DK2214)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., White/Black (TZE355G)
- S & H INDUSTRIES EDGE ADAPTER FOR F-6 & F-40 40082 (AC40082)
- NORDSON SEALANT VALVE ASSEMBLY OTHER PACKAGING AND LABELING PARTS AND ACCESSORY (7425364)
- VIKING Viking Electronics VK-FAXJ-1000 FaxJack Phone/Fax Switch (VK-FAXJ-1000)
- MOLEX SPRING (EJECT PIN) (69018-9542)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 16x4 Digit, Width: 3 3/8 in (TEXTI36XPRO)
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- HP 727 Original Inkjet Ink Cartridge - Matte Black - 1 Each - Inkjet - 1 (C1Q12A)
- CANON Chromalife100 Ink (CL-276), 180 Page-Yield, Tri-Color (4988C001)
- BROTHER Toner Cartridge, Yellow (BRT-TN225Y)
- RICOH Type K Staples 3x5000 Staple Ctg (410802)
- CLOVER IMAGING GROUP Imaging Non-OEM New High Yield Cyan Ink Cartridge (118067)