Label/RibbonCartridge, Clear, Gloss, 1inW
Mfr # TZES151G
Zoro # G3970486
product price: $26.99
/eaKey Features
For Use With
Width
15/16"
Length
26 ft. 2"
Material
PET
Application
Textured Surface Labeling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZES151G
Zoro #
G3970486
UPC #
012502626244
Country of Origin
Japan
Dimensions
Width
15/16"
Length
26 ft. 2"
Tape Width
1"
Roll Length
26 13/64 ft
Label Width
1 in
Label Length
26-1/5 ft
Max. Label Width;Min. Label Width
15/16"; Yes
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C584, 13C586, 13C587, 13C588, 274A79, 30RR07, 40KJ24, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.