Label/RibbonCartridge, Clear, Gloss, 3/8inW
Mfr # TZES121G
Zoro # G3910767
product price: $21.49
/eaKey Features
For Use With
Width
23/64"
Length
26 ft. 2"
Material
PET
Color
Black/Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZES121G
Zoro #
G3910767
UPC #
012502626206
Country of Origin
Japan
Dimensions
Width
23/64"
Length
26 ft. 2"
Tape Width
1/3"
Label Width
3/8 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
3/8"; Yes
Label Length
26-1/5 ft
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.