Label/RibbonCartridge, Gray, 15/32inW
Mfr # TZEML35G
Zoro # G711297604
product price: $24.29
/eaSold in multiples of 6 for $145.74
Key Features
Application
Craft-Based Home and Office, Crafts, Gift-Wrapping, Gifts, Packaging, Retail Shop
Printer Series Compatibility
GL-100,PT-1000,PT-1010,PT-1090,PT-1100,PT-1180,PT-1190,PT-1200,PT-1230PC,PT-1280,PT-128AF,PT-1290,PT-1400,PT-1500PC,PT-1700,PT-1750,PT-1800,PT-1830,PT-1880,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-1900,PT-1950,PT-2030,PT-2100,PT-2200,PT-2300,PT-2400,PT-2430PC,PT-2600,PT-2730,PT-2730VP,PT-3600,PT-6100,PT-9500PC,PT-9600,PT-D105,PT-D200,PT-D210,PT-D215E,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P300BT,PT-P300BTBU,PT-P700,PT-P710BT,PT-P750W,ST-1150,ST-5
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZEML35G
Zoro #
G711297604
UPC #
012502653912
Country of Origin
Japan
Dimensions
Roll Length
26 13/64 ft
Label Width
15/32 in
Label Height
12 mm
Details
Item
Label
Application
Craft-Based Home and Office, Crafts, Gift-Wrapping, Gifts, Packaging, Retail Shop
Label Color
Gray
Printer Series Compatibility
GL-100,PT-1000,PT-1010,PT-1090,PT-1100,PT-1180,PT-1190,PT-1200,PT-1230PC,PT-1280,PT-128AF,PT-1290,PT-1400,PT-1500PC,PT-1700,PT-1750,PT-1800,PT-1830,PT-1880,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-1900,PT-1950,PT-2030,PT-2100,PT-2200,PT-2300,PT-2400,PT-2430PC,PT-2600,PT-2730,PT-2730VP,PT-3600,PT-6100,PT-9500PC,PT-9600,PT-D105,PT-D200,PT-D210,PT-D215E,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P300BT,PT-P300BTBU,PT-P700,PT-P710BT,PT-P750W,ST-1150,ST-5
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
For Print Method
Label Printing
Compatible Mfr Part Number
GL-100,PT-1000,PT-1010,PT-1090,PT-1100,PT-1180,PT-1190,PT-1200,PT-1230PC,PT-1280,PT-128AF,PT-1290,PT-1400,PT-1500PC,PT-1700,PT-1750,PT-1800,PT-1830,PT-1880,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-1900,PT-1950,PT-2030,PT-2100,PT-2200,PT-2300,PT-2400,PT-2430PC,PT-2600,PT-2730,PT-2730VP,PT-3600,PT-6100,PT-9500PC,PT-9600,PT-D105,PT-D200,PT-D210,PT-D215E,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P300BT,PT-P300BTBU,PT-P700,PT-P710BT,PT-P750W,ST-1150,ST-5
Label Shape
Rectangle
Label Type
Laminated
Material Properties
Cold-Temperature Application, High-Temperature Application
Indoor/Outdoor Usage
Indoor/Outdoor
Ribbon Color
White
Product Type
Laminated Tape
Maximum Service Temperature
275 Degrees F
Description
Label, Compatible Grainger Part Number 22KD90, 30RR07, 403T28, 40KJ28, 460K16, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.