
Label/RibbonCartridge, Green, 15/16inW
Mfr # TZE751G
Zoro # G111297587
product price: $26.72
/eaKey Features
Printer Series Compatibility
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZE751G
Zoro #
G111297587
UPC #
012502664994
Country of Origin
Japan
Dimensions
Roll Length
26 13/64 ft
Label Width
15/16 in
Label Height
24 mm
Width
15/16 in
Details
Item
Label
Label Color
Green
Printer Series Compatibility
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Material Properties
Cold-Temperature Application, High-Temperature Application
Compatible Mfr Part Number
PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Type
Laminated
Indoor/Outdoor Usage
Indoor/Outdoor
For Print Method
Label Printing
Label Shape
Rectangle
Ribbon Color
Black
Product Type
Label Tape
Maximum Service Temperature
275 Degrees F
Description
Label, Compatible Grainger Part Number 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color Green, Label Finish Gloss, Label Height 24 mm, Label Material Polyester, Label Width 15/16 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Ribbon Color Black, Roll Length 26 13/64 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.