Label/RibbonCartridge, Silver, PK5
Mfr # HGeS9415PK
Zoro # G4591693
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
Key Features
For Use With
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
45/64"
Length
26 ft. 2"
Material
Polyester
Color
Black/Matte Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGeS9415PK
Zoro #
G4591693
UPC #
012502630678
Country of Origin
Japan
Dimensions
Width
45/64"
Length
26 ft. 2"
Tape Width
2/3"
Label Width
47/64 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
45/64"; Yes
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22KD90, 23M299, 274A79, 30RR07, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62, Compatible Mfr Part Number PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Label Color Silver, Label Finish Gloss, Label Material Polyester, Label Width 47/64 in, Printer Series Compatibility PT-18RKT, PT-9700PC, PT-9800PCN, Ribbon Color Black, Roll Length 26 13/64 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.