Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, Silver, PK5

  • Mfr # HGeS9515PK

  • Zoro # G4580012


product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns

Key Features

For Use With
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
15/16"
Length
26 ft. 2"
Material
Polyester
Application
Textured Surface Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGeS9515PK
Zoro #
G4580012
UPC #
012502630685
Country of Origin
Japan

Dimensions

Width
15/16"
Length
26 ft. 2"
Tape Width
1"
Roll Length
26 13/64 ft
Label Width
15/16 in
Max. Label Width;Min. Label Width
15/16"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
Polyester
Color
Black/Matte Silver
Application
Textured Surface Labeling
Adhesive
Adhesive
Tape Material
Polyester
Label Type
Self-Laminating
Printer Series Compatibility
PT-9700PC, PT-9800PCN
Labels per Roll
Continuous
Background Color
Matte Silver
Tape Format
Continuous Roll
Includes
(5) Tapes
Legend Color
Black
Label Media Format
Continuous Roll Cartridge
Label Color
Silver
Product Type
Label
Ribbon Color
Black
Secondary Label Included
No
For Print Method
Thermal Transfer
Compatible Mfr Part Number
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Labels per Row
1
Indoor/Outdoor Usage
Indoor/Outdoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, UV-Resistant
Preprinted Text
No Legend
Label Material
Polyester
Standards
UL Recognized
Print Technology
Thermal-Transfer
Label Finish
Gloss
Printer Series
HGe
Features
Self-adhesive, Durable
Package Type
Bulk

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 22KD90, 274A79, 30RR07, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62, Compatible Mfr Part Number PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Label Color Silver, Label Finish Gloss, Label Material Polyester, Label Width 15/16 in, Printer Series Compatibility PT-9700PC, PT-9800PCN, Ribbon Color Black, Roll Length 26 13/64 ft, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.