Label/RibbonCartridge, White, 1-1/2inW, PK5

  • Mfr # HGeS2615PK

  • Zoro # G4590661


product price: $153.99
/pk 5, $30.80/ea
Free Shipping & Returns

Key Features

For Use With
PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Width
1-13/32"
Length
26 ft. 2"
Material
Polyester
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGeS2615PK
Zoro #
G4590661
UPC #
012502630609
Country of Origin
Japan

Dimensions

Width
1-13/32"
Length
26 ft. 2"
Tape Width
1-2/5"
Label Width
1 1/2 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
1-2/5"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Material
Polyester
Color
Black/White
Application
Textured Surface Labeling
Adhesive
Adhesive
Legend Color
Black
Labels per Roll
Continuous
Printer Series Compatibility
PT-9700PC, PT-9800PCN
Background Color
White
Tape Format
Continuous Roll
Includes
(5) Tapes
Tape Material
Polyester
Label Type
Self-Laminating
For Print Method
Thermal Transfer
Label Material
Polyester
Ribbon Color
Black
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, UV-Resistant
Print Technology
Thermal-Transfer
Labels per Row
1
Secondary Label Included
No
Product Type
Label
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL Recognized
Label Media Format
Continuous Roll Cartridge
Label Color
White
Label Finish
Gloss
Compatible Mfr Part Number
PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Preprinted Text
No Legend
Printer Series
HGe
Features
Durable, Self-adhesive
Package Type
Bulk

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 274A79, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62, Compatible Mfr Part Number PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 1 1/2 in, Printer Series Compatibility PT-9700PC, PT-9800PCN, Ribbon Color Black, Roll Length 26 13/64 ft, For Print Method Thermal Transfer, Preprinted Text No Legend, Adhesive Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.