Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/Ribbon Cartridge, White, 1-1/2 in W

  • Mfr # TZE261G

  • Zoro # G4128756


product price: $28.39
/ea

Key Features

For Use With
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Width
1-13/32"
Length
26 ft. 2"
Material
PET
Application
Asset Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZE261G
Zoro #
G4128756
UPC #
012502625810
Country of Origin
Japan

Dimensions

Width
1-13/32"
Length
26 ft. 2"
Tape Width
1-1/2"
Label Width
1 1/2 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
1-27/64"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Material
PET
Color
Black/White
Application
Asset Management
Adhesive
Adhesive
Label Type
Self-Laminating
Background Color
White
Tape Format
Continuous Roll
Tape Material
PET
Labels per Roll
Continuous
Printer Series Compatibility
PT-3600, PT-530, PT-550, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Legend Color
Black
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Product Type
Label Tape
Label Color
White
Adhesive Properties
Removable Adhesive
Standards
UL-969
Label Media Format
Continuous Roll Cartridge
Label Finish
Gloss
Labels per Row
1
Ribbon Color
Black
Print Technology
Thermal-Transfer
Label Material
PET
Secondary Label Included
No
For Print Method
Thermal Transfer
Compatible Mfr Part Number
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Printer Series
TZe
Features
Fade Resistant, Chemical Resistant, Temperature Resistant, Abrasion Resistant
Water Resistant
Yes

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C588, 274A79, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color White, Label Finish Gloss, Label Material PET, Label Width 1 1/2 in, Printer Series Compatibility PT-3600, PT-530, PT-550, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, Ribbon Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.