Label/Ribbon Cartridge, White, 15/16 in W, PK5

  • Mfr # HGeS2515PK

  • Zoro # G4617575


product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns

Key Features

For Use With
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
15/16"
Length
26 ft. 2"
Material
Polyester
Application
Textured Surface Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGeS2515PK
Zoro #
G4617575
UPC #
012502630586
Country of Origin
Japan

Dimensions

Width
15/16"
Length
26 ft. 2"
Tape Width
47/50"
Label Width
15/16 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
15/16"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
Polyester
Color
Black/White
Application
Textured Surface Labeling
Adhesive
Adhesive
Labels per Roll
Continuous
Background Color
White
Tape Material
Polyester
Label Type
Self-Laminating
Printer Series Compatibility
PT-9700PC, PT-9800PCN
Legend Color
Black
Includes
(5) Tapes
Tape Format
Continuous Roll
Label Color
White
Preprinted Text
No Legend
Product Type
Label
Label Media Format
Continuous Roll Cartridge
Secondary Label Included
No
Compatible Mfr Part Number
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Ribbon Color
Black
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, UV-Resistant
Standards
UL Recognized
Label Material
Polyester
Labels per Row
1
Label Finish
Gloss
Print Technology
Thermal-Transfer
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor/Outdoor
Printer Series
HGe
Features
Self-adhesive, Durable
Package Type
Bulk

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 274A79, 30RR07, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62, Compatible Mfr Part Number PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 15/16 in, Printer Series Compatibility PT-9700PC, PT-9800PCN, Ribbon Color Black, Roll Length 26 13/64 ft, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.