Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/Ribbon Cartridge, White, 15/16 in W

  • Mfr # STE151

  • Zoro # G4149369


product price: $24.79
/ea

Key Features

Color
Black on White
Application
Direct Part Marking
Adhesive
Non-Adhesive
Label Type
Stencil Tape
Printer Series Compatibility
9800PCN, P9700PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STE151
Zoro #
G4149369
UPC #
-
Country of Origin
Japan

Dimensions

Tape Width
0.94"
Tape Length
9.80 ft
Roll Length
9 51/64 ft
Label Width
15/16 in

Details

Item
Continuous Label Roll Cartridge
Color
Black on White
Application
Direct Part Marking
Adhesive
Non-Adhesive
Label Type
Stencil Tape
Printer Series Compatibility
9800PCN, P9700PC
For Print Method
Thermal Transfer
Label Media Format
Continuous Roll Cartridge
Label Color
White
Print Technology
Thermal-Transfer
Label Material
Synthetic
Ribbon Color
Black
Product Type
Label Tape
Adhesive Properties
Non-Adhesive
Compatible Mfr Part Number
PT-1400, PT-1500, PT-1500PC, PT-2430PC, PT-2500PC, PT-2730, PT-2730VP, PT-3600, PT-530, PT-550, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P700, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C586, 13C587, 13C588, 274A79, 4HUH1, 52DY61, 52DY62, PT-2030VP- 13C583, Compatible Mfr Part Number PT-1400, PT-1500, PT-1500PC, PT-2430PC, PT-2500PC, PT-2730, PT-2730VP, PT-3600, PT-530, PT-550, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P700, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Label Color White, Label Material Synthetic, Label Width 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.