Label/RibbonCartridge, White, 15/32inW
Mfr # TZE233G
Zoro # G311297608
product price: $23.69
/eaKey Features
Application
Labeling for Print Method
Label Color
White
Printer Series Compatibility
PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZE233G
Zoro #
G311297608
UPC #
012502664925
Country of Origin
Japan
Dimensions
Roll Length
26 13/64 ft
Label Width
15/32 in
Label Height
12 mm
Details
Item
Label
Application
Labeling for Print Method
Label Color
White
Printer Series Compatibility
PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant
For Print Method
Label Printing
Material Properties
Cold-Temperature Application, High-Temperature Application
Ribbon Color
Blue
Product Type
Label Tape
Label Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Label Type
Laminated
Maximum Service Temperature
275 Degrees F
Compatible Mfr Part Number
PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
Description
Label, Compatible Grainger Part Number 22KD90, 30RR07, 403T28, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Label Color White, Label Finish Gloss, Label Height 12 mm, Label Material Polyester, Label Width 15/32 in, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Ribbon Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.