Label/RibbonCartridge, White, 45/64inW
Mfr # TZE2412PKG
Zoro # G111297600
product price: $40.69
/eaKey Features
Application
Home, Office, Workplace
Label Color
White
Printer Series Compatibility
P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZE2412PKG
Zoro #
G111297600
UPC #
012502598954
Country of Origin
Japan
Dimensions
Label Width
18 mm
Roll Length
8 m
Label Height
18 mm
Details
Item
Labels
Application
Home, Office, Workplace
Label Color
White
Printer Series Compatibility
P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Sunlight-Resistant, Water-Resistant
Product Type
Laminated Tape
Material Properties
Cold-Temperature Application, High-Temperature Application
Label Type
Laminated
Label Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
For Print Method
Label Printing
Ribbon Color
Black
Compatible Mfr Part Number
P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Maximum Service Temperature
275 Degrees F
Description
Labels, Compatible Grainger Part Number 22KD90, 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Label Color White, Label Finish Gloss, Label Height 18 mm, Label Material Polyester, Label Width 18 mm, Material Properties Cold-Temperature Application, High-Temperature Application, Printer Series Compatibility P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.