Label/RibbonCartridge, White, 45/64inW
Mfr # TZESE4G
Zoro # G711297598
product price: $32.99
/eaSold in multiples of 6 for $197.94
Key Features
Application
Security Labelling
Label Color
White
Printer Series Compatibility
P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZESE4G
Zoro #
G711297598
UPC #
012502626404
Country of Origin
Japan
Dimensions
Roll Length
26 13/64 ft
Label Width
45/64 in
Label Height
18 mm
Details
Item
Label
Application
Security Labelling
Label Color
White
Printer Series Compatibility
P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900C, PT-P900WC, PT-P950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Gloss
Compatible Mfr Part Number
P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900C, PT-P900WC, PT-P950NW
Ribbon Color
Black
Label Shape
Rectangle
Label Type
Laminated
Product Type
Tape
For Print Method
Label Printing
Maximum Service Temperature
275 Degrees F
Description
Label, Compatible Grainger Part Number 22KD90, 30RR07, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900C, PT-P900WC, PT-P950NW, Label Color White, Label Finish Gloss, Label Height 18 mm, Label Material Polyester, Label Width 45/64 in, Printer Series Compatibility P-Touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900C, PT-P900WC, PT-P950NW, Ribbon Color Black, Roll Length 26 13/64 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.