- Home
- /
- Shipping, Packaging & Office Supplies
- /
- Office Electronics
- /
- Labels & Label Makers
- /
- Label Maker & Printer Accessories
- /
- Label/Ribbon Cartridge, White, Gloss, 1/2 in W
Label/Ribbon Cartridge, White, Gloss, 1/2 in W
Mfr # TZE232G
Zoro # G4295952
product price: $22.19
/eaKey Features
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, P-touch Embellish, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Width
0.47"
Length
26 ft. 2"
Material
PET
Color
Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
TZE232G
Zoro #
G4295952
UPC #
012502625735
Country of Origin
Japan
Dimensions
Width
0.47"
Length
26 ft. 2"
Tape Width
1/2"
Roll Length
26 13/64 ft
Label Width
1/2 in
Max. Label Width;Min. Label Width
1/2"; Yes
Details
Item
Continuous Label Roll Cartridge
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, P-touch Embellish, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Material
PET
Color
Red/White
Application
Asset Management
Adhesive
Adhesive
Labels per Roll
Continuous
Label Type
Self-Laminating
Legend Color
Red
Tape Format
Continuous Roll
Printer Series Compatibility
GL-100,P-touch CUBE,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010NB,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Printer Series Compatibility
- GL-100
- P-touch CUBE
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010NB
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Tape Material
PET
Background Color
White
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Product Type
Label Tape
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL-969
Label Finish
Gloss
Label Media Format
Continuous Roll Cartridge
Label Material
PET
Preprinted Text
No Legend
Label Color
White
Labels per Row
1
Ribbon Color
Red
For Print Method
Thermal Transfer
Adhesive Properties
Removable Adhesive
Print Technology
Thermal-Transfer
Compatible Mfr Part Number
Blue,GL-100,P-touch CUBE,P-touch Embellish,PT-1000,PT-1000BM,PT-1010,PT-1010B,PT-1010NB,PT-1010R,PT-1010S,PT-1090,PT-1090BK,PT-1100,PT-1100SBVP,PT-1100ST,PT-1120,PT-1130,PT-1160,PT-1170,PT-1180,PT-1190,PT-11Q,PT-1200,PT-1230PC,PT-1280,PT-1280SR,PT-1280VP,PT-128AF,PT-1290,PT-1290BT,PT-1290BT2,PT-1290RS,PT-1300,PT-1400,PT-1500,PT-1500PC,PT-1600,PT-1700,PT-1750,PT-1800,PT-1810,PT-1830,PT-1830C,PT-1830SC,PT-1830VP,PT-1880C,PT-1880SC,PT-1880W,PT-1890C,PT-1890SC,PT-1890W,PT-18R,PT-18RKT,PT-1900,PT-1910,PT-1950,PT-1960,PT-200,PT-2030,PT-2030AD,PT-2030VP,PT-2100,PT-2110,PT-2200,PT-2210,PT-2300,PT-2310,PT-2400,PT-2410,PT-2430PC,PT-2500PC,PT-2600,PT-2610,PT-2700,PT-2710,PT-2730,PT-2730VP,PT-300,PT-300B,PT-310,PT-310B,PT-320,PT-330,PT-340,PT-350,PT-3600,PT-4000,PT-520,PT-530,PT-540,PT-550,PT-580C,PT-6100,PT-7100,PT-7500,PT-7600,PT-9200DX,PT-9200PC,PT-9400,PT-9500PC,PT-9600,PT-9700PC,PT-9800PCN,PT-D200,PT-D200BT,PT-D200DA,PT-D200G,PT-D200MA,PT-D200SA,PT-D210,PT-D400,PT-D400AD,PT-D400VP,PT-D450,PT-D600,PT-D600VP,PT-D800W,PT-E100,PT-E105,PT-E110,PT-E300,PT-E500,PT-E550W,PT-E800W,PT-H100,PT-H110,PT-H300,PT-H300LI,PT-H500LI,PT-P700,PT-P750W,PT-P750WVP,PT-P900,PT-P900W,PT-P950NW,PT1100SB,ST-1150,ST-1150DX,ST-5,White
Compatible Mfr Part Number
- Blue
- GL-100
- P-touch CUBE
- P-touch Embellish
- PT-1000
- PT-1000BM
- PT-1010
- PT-1010B
- PT-1010NB
- PT-1010R
- PT-1010S
- PT-1090
- PT-1090BK
- PT-1100
- PT-1100SBVP
- PT-1100ST
- PT-1120
- PT-1130
- PT-1160
- PT-1170
- PT-1180
- PT-1190
- PT-11Q
- PT-1200
- PT-1230PC
- PT-1280
- PT-1280SR
- PT-1280VP
- PT-128AF
- PT-1290
- PT-1290BT
- PT-1290BT2
- PT-1290RS
- PT-1300
- PT-1400
- PT-1500
- PT-1500PC
- PT-1600
- PT-1700
- PT-1750
- PT-1800
- PT-1810
- PT-1830
- PT-1830C
- PT-1830SC
- PT-1830VP
- PT-1880C
- PT-1880SC
- PT-1880W
- PT-1890C
- PT-1890SC
- PT-1890W
- PT-18R
- PT-18RKT
- PT-1900
- PT-1910
- PT-1950
- PT-1960
- PT-200
- PT-2030
- PT-2030AD
- PT-2030VP
- PT-2100
- PT-2110
- PT-2200
- PT-2210
- PT-2300
- PT-2310
- PT-2400
- PT-2410
- PT-2430PC
- PT-2500PC
- PT-2600
- PT-2610
- PT-2700
- PT-2710
- PT-2730
- PT-2730VP
- PT-300
- PT-300B
- PT-310
- PT-310B
- PT-320
- PT-330
- PT-340
- PT-350
- PT-3600
- PT-4000
- PT-520
- PT-530
- PT-540
- PT-550
- PT-580C
- PT-6100
- PT-7100
- PT-7500
- PT-7600
- PT-9200DX
- PT-9200PC
- PT-9400
- PT-9500PC
- PT-9600
- PT-9700PC
- PT-9800PCN
- PT-D200
- PT-D200BT
- PT-D200DA
- PT-D200G
- PT-D200MA
- PT-D200SA
- PT-D210
- PT-D400
- PT-D400AD
- PT-D400VP
- PT-D450
- PT-D600
- PT-D600VP
- PT-D800W
- PT-E100
- PT-E105
- PT-E110
- PT-E300
- PT-E500
- PT-E550W
- PT-E800W
- PT-H100
- PT-H110
- PT-H300
- PT-H300LI
- PT-H500LI
- PT-P700
- PT-P750W
- PT-P750WVP
- PT-P900
- PT-P900W
- PT-P950NW
- PT1100SB
- ST-1150
- ST-1150DX
- ST-5
- White
Printer Series
TZe
Features
Temperature Resistant, Grease Resistant, Grime Resistant
Water Resistant
Yes
Shape
Rectangle
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge 3/4", Black/Yellow (TZE641)
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Clear (TZE135G)
- BROTHER Label/RibbonCartridge, Yellow, PK5 (HGeS6515PK)
- PREMIUM POWER PRODUCTS Staples Cartridge Kyocera (SH-12)
- AUTO METER PRINTER* (AUAC-14)
- BOSCH PRINTER PAPER (KQ400-1726)
- OLICAMP Olicamp 327470 Lightweight Steel Olicamp Mess Kit (327470)
- FELLOWES Laminating Machine, 21 1/4in W, 5.06in H (VENUS 2 125)
- GBC Heat Laminating Film, 12" x 300 ft., PK2 (3125365EZB)
- NINJATEK Filament Spool, 1.75mm, TPE, Fire (3DNF0317505)
- VESTIL Handheld Stretch Wrap Dispenser, 5x3" (SWD-2/3)
- DATAPRODUCTS Ink Ribbon for Epson Register, Purple (R2156)
- RICOH Replacement, MAGENTA Compatible Toner, 16,000 page yield (841422)
- BROTHER Ink Cartridge, 3Color, Cyan, Mgnt, Yell, PK3 (LC2053PKS)