Label/RibbonCartridge, Yellow, 1/2inW
Mfr # TZE6312PKG
Zoro # G611297612
product price: $27.99
/eaKey Features
Label Color
Yellow
Printer Series Compatibility
PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
Label Material
Polyester
Label Finish
Gloss
Ribbon Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZE6312PKG
Zoro #
G611297612
UPC #
012502598961
Country of Origin
Japan
Dimensions
Label Width
1/2 in
Roll Length
26 13/64 ft
Label Height
12 mm
Details
Item
Labels
Label Color
Yellow
Printer Series Compatibility
PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
Label Material
Polyester
Label Finish
Gloss
Ribbon Color
Black
For Print Method
Label Printing
Label Shape
Rectangle
Product Type
Laminated Tape
Maximum Service Temperature
275 Degrees F
Compatible Mfr Part Number
PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW
Indoor/Outdoor Usage
Indoor/Outdoor
Description
Labels, Compatible Grainger Part Number 22KD90, 30RR07, 403T28, 40KJ28, 460K16, 52DY62, Compatible Mfr Part Number PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Label Color Yellow, Label Finish Gloss, Label Height 12 mm, Label Material Polyester, Label Width 1/2 in, Printer Series Compatibility PT-E110VP, PT-E300VP, PT-E500VP, PT-E550WVP, PT-P900WC, PT-P950NW, Ribbon Color Black, Roll Length 26 13/64 ft, Vial/Tube Size Not Applicable, For Print Method Label Printing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.