Label/Ribbon Cartridge, Yellow, Gloss, 1 in W

  • Mfr # TZE651G

  • Zoro # G4296074


product price:  $30.79
/ea

Key Features

For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
15/16"
Length
26 ft. 2"
Material
PET
Application
Asset Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TZE651G
Zoro #
G4296074
UPC #
012502625964
Country of Origin
Japan

Dimensions

Width
15/16"
Length
26 ft. 2"
Tape Width
1"
Label Width
1 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
1"; Yes
Label Length
26-1/5 ft

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
PET
Color
Black/Yellow
Application
Asset Management
Adhesive
Adhesive
Labels per Roll
Continuous
Legend Color
Black
Tape Material
PET
Printer Series Compatibility
PT-1400, PT-1500PC, PT-1600, PT-1650, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Label Type
Self-Laminating
Background Color
Yellow
Tape Format
Continuous Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Label Material
PET
Compatible Mfr Part Number
Indoor/Outdoor Usage
Indoor/Outdoor
Label Color
Yellow
Label Finish
Gloss
Labels per Row
1
For Print Method
Thermal Transfer
Secondary Label Included
No
Adhesive Properties
Removable Adhesive
Product Type
Label Tape
Preprinted Text
No Legend
Standards
UL-969
Print Technology
Thermal-Transfer
Ribbon Color
Black
Label Media Format
Continuous Roll Cartridge
Printer Series
TZ
Features
Grease Resistant, Adhesive, Grime Resistant, Temperature Resistant
Water Resistant
Yes
Shape
Rectangle

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C584, 13C586, 13C587, 13C588, 274A79, 30RR07, 40KJ24, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 52DY61, 52DY62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.