Zoro Homepage

Label/RibbonCartridge, Yellow, PK5

  • Mfr # HGeS6215PK

  • Zoro # G4582347


product price: $77.19
/pk 5, $15.44/ea
Free Shipping & Returns

Key Features

For Use With
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E100, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
23/64"
Length
26 ft. 2"
Material
Polyester
Application
Textured Surface Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGeS6215PK
Zoro #
G4582347
UPC #
012502631972
Country of Origin
Japan

Dimensions

Width
23/64"
Length
26 ft. 2"
Tape Width
1/3"
Label Width
23/64 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
11/32"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E100, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
Polyester
Color
Black/Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Includes
(5) Tapes
Background Color
Yellow
Tape Material
Polyester
Labels per Roll
Continuous
Label Type
Self-Laminating
Legend Color
Black
Printer Series Compatibility
PT-18RKT, PT-9700PC, PT-9800PCN
Tape Format
Continuous Roll
Print Technology
Thermal-Transfer
Label Finish
Gloss
Labels per Row
1
Indoor/Outdoor Usage
Indoor/Outdoor
Label Material
Polyester
Standards
UL Recognized
Preprinted Text
No Legend
Label Color
Yellow
Product Type
Label
For Print Method
Thermal Transfer
Secondary Label Included
No
Label Media Format
Continuous Roll Cartridge
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, UV-Resistant
Ribbon Color
Black
Compatible Mfr Part Number
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E100, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Printer Series
HGe
Features
Durable, Self-adhesive
Package Type
Bulk

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 22KD89, 22KD90, 23M299, 274A79, 30RR07, 403T28, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62, Compatible Mfr Part Number PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E100, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Label Width 23/64 in, Printer Series Compatibility PT-18RKT, PT-9700PC, PT-9800PCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.