Zoro Homepage

Label/RibbonCartridge, Yellow, PK5

  • Mfr # HGeS6415PK

  • Zoro # G4533855


product price: $98.69
/pk 5, $19.74/ea
Free Shipping & Returns

Key Features

For Use With
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
45/64"
Length
26 ft. 2"
Material
Polyester
Application
Textured Surface Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGeS6415PK
Zoro #
G4533855
UPC #
012502630623
Country of Origin
Japan

Dimensions

Width
45/64"
Length
26 ft. 2"
Tape Width
2/3"
Roll Length
26 13/64 ft
Label Width
45/64 in
Max. Label Width;Min. Label Width
45/64"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
Polyester
Color
Black/Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Background Color
Yellow
Label Type
Self-Laminating
Legend Color
Black
Tape Format
Continuous Roll
Tape Material
Polyester
Printer Series Compatibility
PT-18RKT, PT-9700PC, PT-9800PCN
Includes
(5) Tapes
Labels per Roll
Continuous
Compatible Mfr Part Number
PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Ribbon Color
Black
Print Technology
Thermal-Transfer
Product Type
Label
Indoor/Outdoor Usage
Indoor/Outdoor
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, UV-Resistant
Labels per Row
1
Label Material
Polyester
For Print Method
Thermal Transfer
Label Media Format
Continuous Roll Cartridge
Secondary Label Included
No
Preprinted Text
No Legend
Standards
UL Recognized
Label Color
Yellow
Printer Series
HGe
Package Type
Bulk
Features
Durable, Self-adhesive

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 22KD90, 23M299, 274A79, 30RR07, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62, Compatible Mfr Part Number PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Label Width 45/64 in, Printer Series Compatibility PT-18RKT, PT-9700PC, PT-9800PCN, Ribbon Color Black, Roll Length 26 13/64 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.