Zoro Homepage

Label/RibbonCartridge, Yellow, PK5

  • Mfr # HGeS6515PK

  • Zoro # G4603821


product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns

Key Features

For Use With
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
15/16"
Length
26 ft. 2"
Material
Polyester
Application
Textured Surface Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGeS6515PK
Zoro #
G4603821
UPC #
012502630647
Country of Origin
Japan

Dimensions

Width
15/16"
Length
26 ft. 2"
Tape Width
47/50"
Roll Length
26 13/64 ft
Label Width
15/16 in
Max. Label Width;Min. Label Width
15/16"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
Polyester
Color
Black/Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Background Color
Yellow
Printer Series Compatibility
PT-9700PC, PT-9800PCN
Label Type
Self-Laminating
Legend Color
Black
Labels per Roll
Continuous
Tape Material
Polyester
Includes
(5) Tapes
Tape Format
Continuous Roll
Label Media Format
Continuous Roll Cartridge
Label Finish
Gloss
Compatible Mfr Part Number
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Print Technology
Thermal-Transfer
Ribbon Color
Black
Label Material
Polyester
Standards
UL Recognized
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, UV-Resistant
Product Type
Label
Indoor/Outdoor Usage
Indoor/Outdoor
For Print Method
Thermal Transfer
Labels per Row
1
Secondary Label Included
No
Label Color
Yellow
Preprinted Text
No Legend
Printer Series
HGe
Features
Self-adhesive, Durable
Package Type
Bulk

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 274A79, 30RR07, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62, Compatible Mfr Part Number PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Label Width 15/16 in, Printer Series Compatibility PT-9700PC, PT-9800PCN, Ribbon Color Black, Roll Length 26 13/64 ft, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.