Zoro Homepage

Label/RibbonCartridge, Yellow, PK5

  • Mfr # HGeS6615PK

  • Zoro # G4552816


product price: $169.99
/pk 5, $34.00/ea
Free Shipping & Returns

Key Features

For Use With
PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Width
1-13/32"
Length
26 ft. 2"
Material
Polyester
Application
Textured Surface Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGeS6615PK
Zoro #
G4552816
UPC #
012502632009
Country of Origin
Japan

Dimensions

Width
1-13/32"
Length
26 ft. 2"
Tape Width
1-2/5"
Roll Length
26 13/64 ft
Label Width
1 13/32 in
Max. Label Width;Min. Label Width
1-2/5"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Material
Polyester
Color
Black/Yellow
Application
Textured Surface Labeling
Adhesive
Adhesive
Tape Material
Polyester
Label Type
Self-Laminating
Tape Format
Continuous Roll
Legend Color
Black
Labels per Roll
Continuous
Printer Series Compatibility
PT-9700PC, PT-9800PCN
Background Color
Yellow
Includes
(5) Tapes
For Print Method
Thermal Transfer
Label Finish
Gloss
Compatible Mfr Part Number
PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Label Material
Polyester
Secondary Label Included
No
Standards
UL Recognized
Preprinted Text
No Legend
Ribbon Color
Black
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Label
Print Technology
Thermal-Transfer
Label Media Format
Continuous Roll Cartridge
Labels per Row
1
Label Color
Yellow
Printer Series
HGe
Features
Self-adhesive, Durable
Package Type
Bulk

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 274A79, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Label Width 1 13/32 in, Printer Series Compatibility PT-9700PC, PT-9800PCN, Ribbon Color Black, Roll Length 26 13/64 ft, For Print Method Thermal Transfer, Preprinted Text No Legend, Adhesive Adhesive, Application Textured Surface Labeling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.